Page 1 of 543

Next

Compare
191491.00

COMPARE

191491.00

Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191491.00

BDI # 20181048

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
MPM3458

COMPARE

MPM3458

Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ

BALDOR-RELIANCE

Part # MPM3458

BDI # 130145

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.72
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
.3318EP3ESS56C

COMPARE

.3318EP3ESS56C

Description
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2

WEG

Part # .3318EP3ESS56C

BDI # 958074

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN: 593096

Price Inventory : In stock
Loading Price
QTY
EJMM3546T

COMPARE

EJMM3546T

Description
EJMM3546T PUMP AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M TEFC F1

BALDOR-RELIANCE

Part # EJMM3546T

BDI # 127051

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY