193358.60

COMPARE

193358.60

Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V

LEESON

Part # 193358.60

BDI # 556527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28

Base to Center of Shaft - Millimeter: 100
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7097Z625

Description
34-7097Z625 ELECTRIC MOTOR

BALDOR-RELIANCE

Part # 34-7097Z625

BDI # 20108347

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 101.092
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M3565

COMPARE

M3565

Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM

BALDOR-RELIANCE

Part # M3565

BDI # 129599

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 13.62
Base to Center of Shaft - Millimeter: 104.902
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY