CESSWDM3714T
Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ
Part # CESSWDM3714T
BDI # 125904
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3311T
Description
EJMM3311T PUMP AC MOTOR ; 7.5HP 1770 230/460 3PH 60HZ 213JM OPSB
Part # EJMM3311T
BDI # 127047
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
FDL3733TM
Description
FDL3733TM FRAME DUTY AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213T 3740LC TEFC
Part # FDL3733TM
BDI # 127791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
CESSWDM3711T
Description
CESSWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 208-230/460VAC
Part # CESSWDM3711T
BDI # 125903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3305T
Description
EM3305T GENERAL PURPOSE AC MOTOR ; 3HP 213T FRM 1200RPM 230/460VAC
Part # EM3305T
BDI # 127301
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted