Page 1 of 16

Next

Compare
EM4316T

COMPARE

EM4316T

Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC

BALDOR-RELIANCE

Part # EM4316T

BDI # 127449

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP4316T

COMPARE

ECP4316T

Description
ECP4316T SEVER DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC

BALDOR-RELIANCE

Part # ECP4316T

BDI # 126696

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D50200RS-BV

COMPARE

D50200RS-BV

Description
D50200RS-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3612ATZ DPG-FV

BALDOR-RELIANCE

Part # D50200RS-BV

BDI # 126426

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 46.62

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RR-BV

COMPARE

D50250RR-BV

Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT

BALDOR-RELIANCE

Part # D50250RR-BV

BDI # 126433

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 47.38

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
CECP84313T-4

COMPARE

CECP84313T-4

Description
CECP84313T-4 GENERAL PURPOSE AC MOTOR ; 75HP 3600RPM 3-PHASE 365TSC TEFC

BALDOR-RELIANCE

Part # CECP84313T-4

BDI # 125732

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY