AEM4314-4
Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT
Part # AEM4314-4
BDI # 125107
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4408T-4
Description
ECP4408T-4 SEVER DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC
Part # ECP4408T-4
BDI # 126537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty or Premium Efficient
Mounting Method:
Foot Mounted
ECP844252T-4
Description
ECP844252T-4 SEVERE DUTY AC MOTOR ; 250HP 3575RPM 3PH 60HZ 449TS TEFC FOOT
Part # ECP844252T-4
BDI # 126881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
D50150P
Description
D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N
Part # D50150P
BDI # 126413
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
44.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50200P
Description
D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N
Part # D50200P
BDI # 126423
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid