D50200P2-BV

COMPARE

D50200P2-BV

Description
D50200P2-BV MOTOR AC ; 0409AT 200 1750RPM 500 150

BALDOR-RELIANCE

Part # D50200P2-BV

BDI # 26354746

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 43.88

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY