M3353
Description
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1
Part # M3353
BDI # 129535
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
L3352
Description
L3352 GENERAL PURPOSE AC MOTOR ; 0.13HP 3450RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3352
BDI # 129434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
L3353
Description
L3353 GENERAL PURPOSE MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3353
BDI # 129435
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
HG154;5KH36KN113X
Description
HG154 ; 5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V
Part # HG154
BDI # 17091851
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 3.8 Ampere | 6 Poles
Mounting Method:
Resilient