114216.00

COMPARE

114216.00

Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ

LEESON

Part # 114216.00

BDI # 20182629

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D1151

COMPARE

D1151

Description
D1151 DC POWER MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1

BALDOR-RELIANCE

Part # D1151

BDI # 126346

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D1152

COMPARE

D1152

Description
D1152 DC POWER MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1

BALDOR-RELIANCE

Part # D1152

BDI # 126347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D1153

COMPARE

D1153

Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1

BALDOR-RELIANCE

Part # D1153

BDI # 126348

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.04

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D1154

COMPARE

D1154

Description
D1154 DC POWER MOTOR ; 1HP 1750RPM DC 56 3535D TEFC F1

BALDOR-RELIANCE

Part # D1154

BDI # 126349

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.44

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY