33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 0.33 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid