Page 1 of 40

Next

Compare
L3406

COMPARE

L3406

Description
L3406 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 1800RPM 115/230VAC

BALDOR-RELIANCE

Part # L3406

BDI # 129445

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
102018.00

COMPARE

102018.00

Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 102018.00

BDI # 554112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
MPM3458

COMPARE

MPM3458

Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ

BALDOR-RELIANCE

Part # MPM3458

BDI # 130145

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.72
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
PG240;5KCP35CNA490S

COMPARE

PG240;5KCP35CNA490S

Description
PG240 ; 5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200-230V

LEESON

Part # PG240

BDI # 17093967

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/20HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY