00518OT3E184TF3
Description
00518OT3E184TF3 GENERAL PURPOSE MOTOR ; 5HP 4P 184T WCA1 STEEL
Part # 00518OT3E184TF3
BDI # 959487
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593477
00518OT3P184TF3
Description
00518OT3P184TF3 GENERAL PURPOSE MOTOR ; 5HP 4P 184T WCA1 STEEL
Part # 00518OT3P184TF3
BDI # 959495
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595445
00518OS1CCD184T
Description
00518OS1CCD184T 1PH AC MOTOR ; 5HP 1745RPM 208-230V 60HZ
Part # 00518OS1CCD184T
BDI # 959480
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593474
00518OT3E184TF2
Description
00518OT3E184TF2 GENERAL PURPOSE MOTOR ; 5HP 4P 184T WCA1 STEEL
Part # 00518OT3E184TF2
BDI # 959486
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient | F2 Mount
Global Part Number GPN:
595442
.3318OS1PRBOW56-S
Description
.3318OS1PRBOW56-S AC MOTOR ; 0.33HP 4P NEMA 56 ODP
Part # .3318OS1PRBOW56-S
BDI # 958097
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Commercial HVAC Motor | Standard Efficient | Automatic Thermal Overload Protector
Global Part Number GPN:
595203