EM3587T
Description
EM3587T GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 1800RPM 230/460VAC
Part # EM3587T
BDI # 127346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
IDCSWDM3558T
Description
IDCSWDM3558T WASH DOWN AC MOTOR ; 2HP AC 1800 RPM 3PH 145TC TEFC
Part # IDCSWDM3558T
BDI # 128814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3558
Description
IDCSWDM3558 WASH DOWN AC MOTOR ; 2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # IDCSWDM3558
BDI # 128813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDWNM3609T
Description
IDWNM3609T INVERTER AC MOTOR ; 2HP 1760 230/460 3PH 60HZ 182TC TENV
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDM3587T
Description
IDM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # IDM3587T
BDI # 128878
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted