34-7414Z693G1
Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
Part # 34-7414Z693G1
BDI # 20108841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1600
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.057HP
Base to Center Height - Millimeter:
84.074
Mounting Method:
Rigid | F3 Face
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face
34-7430Z639G1
Description
34-7430Z639G1 DC MOTOR ; POR .5HP 1750RPM DC 56CZ 3428P TENV F3 N
Part # 34-7430Z639G1
BDI # 20108851
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F3 Face