T32S5000
Description
T32S5000 DC MOTOR ; POR LC 3212ATY 15KW 1750RPM 120 120
Part # T32S5000
BDI # 21822084
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
1750
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
46.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
20.107HP
Base to Center Height - Millimeter:
202.997
Mounting Method:
W6 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.953
Sync RPM:
2500
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
54.606
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
202.997
Mounting Method:
Foot Mounted | W6 Face