L1205-50

COMPARE

L1205-50

Description
L1205-50 GENERAL PURPOSE AC MOTOR ; 1/3HP 3000 RPM 1PH 48 ODP

BALDOR-RELIANCE

Part # L1205-50

BDI # 129349

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.13
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6173Z216G2

Description
34-6173Z216G2 ; .373 KW 3000RPM DC MOTOR

BALDOR-RELIANCE

Part # 34-6173Z216G2

BDI # 21779951

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Inch
Horse Power: 0.373HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY