1LE22212AB214AA3
Description
1LE22212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE22212AB214AA3
BDI # 21456794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CB216AA3
Description
1LE22213CB216AA3 AC MOTOR ; 75HP 1800RPM 3PH 365T TEFC
Part # 1LE22213CB216AA3
BDI # 21456784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CB314AA3
Description
1LE22211CB314AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE22211CB314AA3
BDI # 21456755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212AB114AA3
Description
1LE22212AB114AA3 AC MOTOR ; 7-1/2HP 1800RPM 3PH 213T TEFC
Part # 1LE22212AB114AA3
BDI # 21456792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BB114AA3
Description
1LE22212BB114AA3 AC MOTOR ; 15HP 1800RPM 3PH 254T TEFC
Part # 1LE22212BB114AA3
BDI # 21456811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted