1LE22211AC314GA3
Description
1LE22211AC314GA3 AC MOTOR ; 1HP 1200RPM GP100 230/460V 145TC NP
Part # 1LE22211AC314GA3
BDI # 22593760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE21211AA314GA3
Description
1LE21211AA314GA3 AC MOTOR ; 2HP 3600RPM GP100A 208-230/460V 145TC
Part # 1LE21211AA314GA3
BDI # 22593310
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE21211AB314GA3
Description
1LE21211AB314GA3 AC MOTOR ; 1.5HP 1800RPM GP100A 208-230/460V 145TC
Part # 1LE21211AB314GA3
BDI # 22593326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE24211AB313GA3
Description
1LE24211AB313GA3 LOW VOLTAGE MOTOR ; 1.5HP 1800RPM SD100 IEEE 575V 145TC
Part # 1LE24211AB313GA3
BDI # 23373943
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24211AA312GA3
Description
1LE24211AA312GA3 LOW VOLTAGE MOTOR ; 2HP 3600RPM SD100 IEEE841 460V 145TC
Part # 1LE24211AA312GA3
BDI # 23373923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face