1LE22214AC116AA3
Description
1LE22214AC116AA3 AC MOTOR ; 60HP 1200RPM GP100 230/460V 404T NP
Part # 1LE22214AC116AA3
BDI # 22594086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AC112AA3
Description
1LE24214AC112AA3 AC MOTOR ; 60HP 3PH 1200RPM 460V 74A 60HZ
Part # 1LE24214AC112AA3
BDI # 22091341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214AC116AG3
Description
1MB21214AC116AG3 AC MOTOR ; 60HP 1200RPM XP100 230/460V 404T
Part # 1MB21214AC116AG3
BDI # 22595401
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214AC116AA3
Description
1MB22214AC116AA3 LOW VOLTAGE MOTOR ; 60HP 1200RPM XP100 ID1 230/460V 404T
Part # 1MB22214AC116AA3
BDI # 23374691
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AD112AA3
Description
1LE24214AD112AA3 AC MOTOR ; 50HP 900RPM SD100 IEEE 460V 404T NP
Part # 1LE24214AD112AA3
BDI # 22594956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted