1LE22214BA212AA3
Description
1LE22214BA212AA3 AC MOTOR ; 100HP 3600RPM GP100 460V 405TS NP
Part # 1LE22214BA212AA3
BDI # 22594092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214BB213AA3
Description
1LE24214BB213AA3 AC MOTOR ; 100HP 1800RPM SD100 IEEE 575V 405TS NP
Part # 1LE24214BB213AA3
BDI # 22594975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214BB212AA3
Description
1LE24214BB212AA3 AC MOTOR ; 100HP 1800RPM SD100 IEEE 460V 405TS NP
Part # 1LE24214BB212AA3
BDI # 22594971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214BA213AA3
Description
1LE24214BA213AA3 AC MOTOR ; 100HP 3600RPM SD100 IEEE 575V 405TS NP
Part # 1LE24214BA213AA3
BDI # 22594965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214BA216AG3
Description
1MB21214BA216AG3 AC MOTOR ; 100HP 3600RPM XP100 230/460V 405TS
Part # 1MB21214BA216AG3
BDI # 22595413
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted