1MB22214DA512AA3
Description
1MB22214DA512AA3 LOW VOLTAGE MOTOR ; 250HP 3600RPM XP100 ID1 460V 449TS
Part # 1MB22214DA512AA3
BDI # 23374761
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD512AA3
Description
1LE24214DD512AA3 AC MOTOR ; NON RETURNABLE 150HP 900RPM SD100 IEEE
Part # 1LE24214DD512AA3
BDI # 22595085
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DC612AA3
Description
1LE24214DC612AA3 AC MOTOR ; NON RETURNABLE 250HP 1200RPM SD100 IEEE
Part # 1LE24214DC612AA3
BDI # 22595071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD513AA3
Description
1LE24214DD513AA3 AC MOTOR ; NON RETURNABLE 150HP 900RPM SD100 IEEE
Part # 1LE24214DD513AA3
BDI # 22595087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DA513AA3
Description
1LE23214DA513AA3 AC MOTOR ; NON RETURNABLE 250 3600 SD100 575
Part # 1LE23214DA513AA3
BDI # 22594598
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted