1LE2301-1AM24-0AA3
Description
1LE2301-1AM24-0AA3 LOW VOLTAGE MOTOR ; POR 1/1.5HP 1800/900RPM MS 460V 143T
Part # 1LE23011AM240AA3
BDI # 23373393
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted