1LE24213AB212AA3
Description
1LE24213AB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 50HP 460V 60HZ
Part # 1LE24213AB212AA3
BDI # 22139297
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213BA213AA3
Description
1LE22213BA213AA3 AC MOTOR ; 50HP 3600RPM GP100 575V 326TS NP
Part # 1LE22213BA213AA3
BDI # 22594050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CC216AA3
Description
1LE22213CC216AA3 AC MOTOR ; 50HP 1200RPM GP100 230/460V 365T NP
Part # 1LE22213CC216AA3
BDI # 22594064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BB212AA3
Description
1LE24213BB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 50HP 460V 60HZ
Part # 1LE24213BB212AA3
BDI # 22139311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BA212AA3
Description
1LE24213BA212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 50HP 460V 60HZ
Part # 1LE24213BA212AA3
BDI # 22139309
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted