1LE23013AM140AA3
Description
1LE23013AM140AA3 LOW VOLTAGE MOTOR ; 30/7.5HP 1800/900RPM SD10 MS 460V 324T
Part # 1LE23013AM140AA3
BDI # 23373465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
7-1/2 | 30HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23012CM140AA3
Description
1LE23012CM140AA3 3PH AC MOTOR ; LOW VOLTAGE SQUIRREL CAGE 284T 460V 60HZ
Part # 1LE23012CM140AA3
BDI # 24070939
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23013CM240AA3
Description
1LE23013CM240AA3 LOW VOLTAGE MOTOR ; 60/15HP 1800/900RPM SD10 MS 460V 365T
Part # 1LE23013CM240AA3
BDI # 23373481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
15 | 60HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23014AM240AA3
Description
1LE23014AM240AA3 AC MOTOR ; 75/19HP 3PH 1800/900RPM 460V 4A 60HZ
Part # 1LE23014AM240AA3
BDI # 22091311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
19 | 75HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23012CM240AA3
Description
1LE23012CM240AA3 LOW VOLTAGE MOTOR ; 25/6.2HP 1800/900RPM SD10 MS 460V 286T
Part # 1LE23012CM240AA3
BDI # 23373451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.2 | 25HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted