AFL3522A
Description
AFL3522A FRAME DUTY AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO
Part # AFL3522A
BDI # 125114
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
UCME3145
Description
UCME3145 AC MOTOR ; 3-4.5HP 3450RPM 3PH 60HZ 143TYZ 3528M TE
Part # UCME3145
BDI # 130666
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted
AFL3523A
Description
AFL3523A FRAME DUTY AC MOTOR ; 2HP 3450RPM 1PH 60HZ 143TZ 3535L TEAO F1
Part # AFL3523A
BDI # 125115
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.61
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
34-6660-3763G1
Description
34-6660-3763G1 DC MOTOR ; 2HP 2400RPM DC 143TZ 3428P TEFC OT N
Part # 34-6660-3763G1
BDI # 20104236
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.75
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid