VM3537
Description
VM3537 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 3600RPM 230/460VAC
Part # VM3537
BDI # 131164
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
JM3460
Description
JM3460 PUMP AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3460
BDI # 129041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
L3408
Description
L3408 GENERAL PURPOSE MOTOR ; 1/2HP 3600 115/230 1PH 60HZ 48 TEFC
Part # L3408
BDI # 129448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3537
Description
M3537 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 3600RPM 230/460VAC
Part # M3537
BDI # 129552
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3537-5
Description
M3537-5 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56 3410M TEFC F1
Part # M3537-5
BDI # 129553
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted