Page 1 of 7

Next

Compare
D2075P2-BV

COMPARE

D2075P2-BV

Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1

BALDOR-RELIANCE

Part # D2075P2-BV

BDI # 25849386

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5075R-BV

COMPARE

D5075R-BV

Description
D5075R-BV SHUNT WOUND DC MOTOR ; C2515ATZ 75 1750RPM 500 300 F1

BALDOR-RELIANCE

Part # D5075R-BV

BDI # 126468

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.69

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5075P

COMPARE

D5075P

Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1

BALDOR-RELIANCE

Part # D5075P

BDI # 126466

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.88

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5075RS-1BV

COMPARE

D5075RS-1BV

Description
D5075RS-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1750RPM 500 300 F2

BALDOR-RELIANCE

Part # D5075RS-1BV

BDI # 23973311

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY
EM2551T

COMPARE

EM2551T

Description
EM2551T GENERAL PURPOSE AC MOTOR ; 75HP 365T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2551T

BDI # 127237

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY