000613006GA
Description
000613006GA DC MOTOR ; MTO RPM III W/OUT LOGO
Part # 000613006GA
BDI # 21770942
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.625
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
46.75
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.5
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
63.5
Overall Length - Inch:
41.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
F2 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.5
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
63.5
Overall Length - Inch:
51.58
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.5
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
63.5
Overall Length - Inch:
41.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
F1 Face