K107
Description
K107 AC MOTOR ; 2HP 1725RPM TEFC 145TC 1/60/115/208-230V
Part # K107
BDI # 22334659
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.8/9.6 To 8.9 Ampere | 4 Poles
Mounting Method:
Round Frame
K103C
Description
K103C AC MOTOR ; 1-1/2HP 1745RPM TEFC 145TC 1/60/115/230V
Part # K103C
BDI # 22334651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.1/16.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 To 10.2/20.4 Ampere | 4 Poles
Mounting Method:
Rigid
CF103
Description
CF103 AC MOTOR ; 1-1/2HP 1800 TEFC 145TC 3PH 208-230/460V
Part # CF103
BDI # 22333931
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.83
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.9/2 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 To 10.2/20.4 Ampere | 4 Poles
Mounting Method:
Round Frame