GF2014
Description
GF2014 AC MOTOR ; 1/6HP 1725RPM OPEN 48/56 1/60/115V
Part # GF2014
BDI # 22334399
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Rigid