174A
Description
174A SINGLE PHASE MOTOR AC ; 1/6HP 1PH 60HZ 208-230V 1625 RPM
Part # 174A
BDI # 27812962
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.38
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Extended Stud
OTY1024
Description
OTY1024 SINGLE PHASE MOTOR AC ; 1/4HP 1PH 230V 1625 RPM SEMI ENCLOSED
Part # OTY1024
BDI # 27812961
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Resilient Ring
FDL1034
Description
FDL1034 FAN AND BLOWER MOTOR ; 1/3HP 1625RPM 115V 4A 1PH 48 FRAME
Part # FDL1034
BDI # 24719271
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
FD1054
Description
FD1054 FAN AND BLOWER MOTOR ; 1/2HP 1PH 60HZ 208-230V 1625RPM OPEN
Part # FD1054
BDI # 27812959
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.77
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud