Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method:
Round Frame
C839ES
Description
C839ES GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM ODP 56 1PH 115/230V
Part # C839ES
BDI # 24533873
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Resilient
C871
Description
C871 GENERAL PURPOSE MOTOR ; 1HP 1725RPM TEFC 56 1PH 115/230V
Part # C871
BDI # 24533935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.63
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14/7 Ampere | 4 Poles
Mounting Method:
Resilient
C331V1
Description
C331V1 AUGER DRIVE MOTOR ; 1HP 1PH 1800RPM 115/230V 56NY FRAME TEFC
Part # C331V1
BDI # 24533724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Round Frame
C310V1
Description
C310V1 GENERAL PURPOSE MOTOR ; 0.33HP 1PH 1800RPM 115/230V 56 TENV
Part # C310V1
BDI # 24533714
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3/2.65 Ampere | 4 Poles
Mounting Method:
Rigid