Page 1 of 4

Next

Compare
5K46KN2173

COMPARE

5K46KN2173

Description
5K46KN2173 ; 1.5HP 3450RPM DP 56C 3/60/208-230/460V

DO NOT USE

Part # K222

BDI # 17092242

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.73
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5-4.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
H682;5KH32ENA443X

COMPARE

H682;5KH32ENA443X

Description
H682 ; 5KH32ENA443X ; 1/3HP 1725RPM DP 48Y 1/60/115V

DO NOT USE

Part # H682 ; 5KH32ENA443X

BDI # 20181882

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.1 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G580;056T17T5305

COMPARE

G580;056T17T5305

Description
G580 ; 056T17T5305 ; 1/3HP 1725RPM TENV 56C 3/60/208-230/460V

DO NOT USE

Part # G580

BDI # 20181892

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.8-1.6/0.80 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
H683;5KH33GNA444X

COMPARE

H683;5KH33GNA444X

Description
H683 ; 5KH33GNA444X ; 1/3HP 1725/1425 DP 48Y 1PH 200-240V

DO NOT USE

Part # H683 ; 5KH33GNA444X

BDI # 20181900

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.5-5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K254;5K35MNB114

COMPARE

K254;5K35MNB114

Description
K254 ; 5K35MNB114 ; 1/2HP 3PH 1800RPM 208-230/460V 56C FRAME

DO NOT USE

Part # K254

BDI # 20181758

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.93
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.1-2.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY