114154.00
Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 114154.00
BDI # 554900
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 101924.00
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
102860.00 + L18AT40210
Description
102860.00 + L18AT40210 3PH AC MOTOR ; 1/2HP 208-230/460V W/ THERMAL MOTOR
Part # 102860.00-000005
BDI # 27723785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame