Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.47
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Feed Auger Drive
Mounting Method:
Face
5KC42GN0051Y
Description
5KC42GN0051Y GENERAL PURPOSE AC MOTOR ; 1/3 1800 TEFC 56 1/60/115/230
Part # 5KC42GN0051Y
BDI # 17090520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.81
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Auger Drive | Overload Protection
Mounting Method:
N-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face
116485.00
Description
116485.00 GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM 56 TEFC /V 1PH
Part # 116485.00
BDI # 20181960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid