191238.00

COMPARE

191238.00

Description
191238.00 ; POR 1HP 1800 575

LEESON

Part # 191238.00

BDI # 17099229

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191247.00

COMPARE

191247.00

Description
191247.00 ; POR 1.5HP 1800 575

LEESON

Part # 191247.00

BDI # 17099252

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY