R438;TCA0153AP211GAA009
Description
R438 ; TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC
Part # R438
BDI # 24534977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.89
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
14.41
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 21.4 Ampere | 6 Poles
Mounting Method:
B3 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
26.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Inch - Metric:
Inch
Horse Power:
100HP
Sync RPM:
1800
Hertz:
60
Current:
AC
Voltage:
575
Phase:
Three Phase
Frame Size:
405TSC
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.65
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted