5KH32GN5020U

COMPARE

5KH32GN5020U

Description
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115

LEESON

Part # 5KH32GN5020U

BDI # 17103247

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.13
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY