114154.00
Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 114154.00
BDI # 554900
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
191232.00
Description
C6T17NC300A AC MOTOR ; 0.5HP 1740RPM 575V 3PH 60HZ C FACE
Part # 191232.00
BDI # 17099223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.82
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted