116774.00
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
Part # 116774.00
BDI # 555148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face
114154.00
Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 114154.00
BDI # 554900
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
101646.00
Description
101646.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 208-230/460VAC
Part # 101646.00
BDI # 554086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method:
Rigid
119418
Description
119418 AC MOTOR ; 3HP 3490 RPM 56HC TEFC 230/460 VAC 3PH
Part # 119418.00
BDI # 21515478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
i-16
Description
4406 ; 5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient