114216.00
Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ
Part # 114216.00
BDI # 20182629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
T015;056C34F5339
Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V
Part # T015
BDI # 22326326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
T019;056B34F5333
Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V
Part # T019
BDI # 22326124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method:
Rigid