E691A;449TTFCD6537
Description
E691A ; 449TTFCD6537 AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # E691A
BDI # 27219504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 332 Ampere | 4 Poles
Mounting Method:
Rigid
GT00023;447TSTDCD6002
Description
GT00023 ; 447TSTDCD6002 AC MOTOR ; 300HP 3600RPM DP 447TS 3/60/460
Part # GT00023
BDI # 27225708
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
3581/2980
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 321 Ampere | 2 Poles
Mounting Method:
Rigid
Y580A;449THFCD8037
Description
Y580A ; 449THFCD8037 ELECTRIC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # Y580A
BDI # 27216865
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 318 Ampere | 4 Poles
Mounting Method:
Rigid
W632A;449THFCD9027
Description
W632A ; 449THFCD9027 3PH AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # W632A
BDI # 27225577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 332 Ampere | 4 Poles
Mounting Method:
Rigid
GT1073;449TTFCD6027
Description
GT1073 ; 449TTFCD6027 MOTOR AC ; 300HP 1800RPM TEFC 449T 3/60/460
Part # GT1073
BDI # 27225721