056T17DRR70045A1
Description
056T17DRR70045A1 ELECTRIC MOTOR, 0.5 1725 DP 56 3/60/575 (SMARTCATALOG)
Part # G065B
BDI # 27217299
056T17DRR70044A1
Description
056T17DRR70044A1 ELECTRIC MOTOR, 0.75 1725 DP 56 3/60/575 (SMARTCATALOG)
Part # G086B
BDI # 27217300
056T17DRR70066A1
Description
056T17DRR70066A1 AC MOTOR, 1 1800 DP 56 3/60/575 (SMARTCATALOG)
Part # K049C
BDI # 27217312
056T17DRR70047A1
Description
056T17DRR70047A1 ELECTRIC MOTOR, 0.5/1725/DP/56/3/60/208 (SMARTCATALOG)
Part # G062B
BDI # 27223722
Features
Enclosure:
DP
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Sync RPM:
1725
Hertz:
60
Current:
AC
Voltage:
208
Base:
Yes
Mounting Method:
Rigid
056T17DRR70048A1
Description
056T17DRR70048A1 AC MOTOR, 1.5/1725/DP/56H/3/60/575 (SMARTCATALOG)
Part # K061C
BDI # 27212351