9031;5KC49MN2043Y
Description
9031 ; 5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V
Part # 9031
BDI # 17088975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11.5 Ampere | 2 Poles
Mounting Method:
Rigid
G905A;056T17DRR70021A1
Description
G905A ; 056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208-230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
C1161;5KCR49RN2148T
Description
C1161 ; 5KCR49RN2148T HVAC MOTOR ; 2HP 3450RPM 1/60/115/208-230V FAN/BLOWER
Part # C1161
BDI # 17089955
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Resilient
C216;5KC36LN1X
Description
C216 ; 5KC36LN1X GP AC MOTOR ; 1/3HP 1725RPM DP 56 1/60/115/230V
Part # C216
BDI # 17090160
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Resilient
O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame