B338;056C17D5349
Description
B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL
Part # B338
BDI # 22326172
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
Y466;145TTDR5702
Description
Y466 ; 145TTDR5702 GP AC MOTOR ; 1-1/2HP 1800/900RPM DP 145T 3/60/460V
Part # Y466
BDI # 22328025
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740/855
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4/8 Poles
Mounting Method:
Rigid
GT0504;145TTDR6031
Description
GT0504 ; 145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V
Part # GT0504
BDI # 22328043
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
E783A;143TTDR6313
Description
E783A ; 143TTDR6313 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # E783A
BDI # 22327615
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
C1160;5KCR49SN0150X
Description
C1160 ; 5KCR49SN0150X GP AC MOTOR ; 1-1/2HP 1725RPM DP 56H 1/60/115/208-230V
Part # C1160
BDI # 17089954
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 4 Poles
Mounting Method:
Resilient