Page 1 of 4

Next

Compare
X527;056T8O5304

COMPARE

X527;056T8O5304

Description
X527 ; 056T8O5304 CONDENSER FAN MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/575V

MARATHON MOTORS

Part # X527

BDI # 22327230

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2.1 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X507-P;056T8O15532

COMPARE

X507-P;056T8O15532

Description
X507-P ; 056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200-230/460V

MARATHON MOTORS

Part # X507-P

BDI # 22327218

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/710
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.66
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X500;056T11O5300

COMPARE

X500;056T11O5300

Description
X500 ; 056T11O5300 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Y 3/60/208-230/460V

MARATHON MOTORS

Part # X500

BDI # 22326582

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4 To 2.7/1.4 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X528;056T8O5306

COMPARE

X528;056T8O5306

Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # X528

BDI # 22327232

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X530;056T8O5307

COMPARE

X530;056T8O5307

Description
X530 ; 056T8O5307 CONDENSER FAN MOTOR ; 1-1/2HP 850RPM OPEN 56Y 3PH 208-230/460V

MARATHON MOTORS

Part # X530

BDI # 22327234

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY