C1160;5KCR49SN0150X
Description
C1160 ; 5KCR49SN0150X GP AC MOTOR ; 1-1/2HP 1725RPM DP 56H 1/60/115/208-230V
Part # C1160
BDI # 17089954
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 4 Poles
Mounting Method:
Resilient
K1415;5K49PN4088X
Description
K1415 ; 5K49PN4088X FAN/BLOWER MOTOR ; 1.5HP 1725RPM DP 56H 3/60/200-230/460V
Part # K1415
BDI # 17091902
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5.2 Ampere | 4 Poles
Mounting Method:
Resilient
G1376;5KCR48WN0273
Description
G1376 ; 5KCR48WN0273 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56H 1PH 115/208-230V
Part # G1376
BDI # 17090896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
SY004;056PNRA10102
Description
SY004 ; 056PNRA10102 PERMANT MAG MOTOR ; 1.5HP 1800RPM TENV S56C 3/230/460 PMACV
Part # SY004
BDI # 22326482
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7/2.9 Ampere | 6 Poles
Mounting Method:
Rigid