Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.88
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Horizontal Mount
Mounting Method:
C-Face
BMU5P2DCR
Description
BMU5P2DCR AC MOTOR ; 5HP 1760RPM 208-230/460V 60HZ
Part # BMU5P2DCR
BDI # 25816172
BMU3P2D
Description
BMU3P2D AC MOTOR ; 3HP 1765RPM TEFC 1POLE 208-230/460VAC
Part # BMU3P2D
BDI # 27365782