184TTFCD6540
Description
184TTFCD6540 SEVERE DUTY MOTOR ; 5HP 1800RPM TEFC 184TC 3-PH 230/460V
Part # E033
BDI # 27224020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid