GR3-CI-TF-182T-4-B-D-3
Description
GR3-CI-TF-182T-4-B-D-3 MOTOR ; 3HP 3PH 1800RPM 182T
Part # GR3-CI-TF-182T-4-B-D-3
BDI # 21523818
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid
GR3-CI-TF-143T-4-B-D-1
Description
GR3-CI-TF-143T-4-B-D-1 1HP 143T ; MOTOR
Part # GR3-CI-TF-143T-4-B-D-1
BDI # 21459497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid
RD1-RS-TF-182T-4-B-B-3
Description
RD1-RS-TF-182T-4-B-B-3 3HP 182T ; MOTOR
Part # RD1-RS-TF-182T-4-B-B-3
BDI # 21459359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.95
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid
RD1-RS-TF-184T-4-B-B-5
Description
RD1-RS-TF-184T-4-B-B-5 5HP 184T ; MOTOR
Part # RD1-RS-TF-184T-4-B-B-5
BDI # 21459360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.3
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Rigid
GR3-CI-TF-184T-6-B-D-2
Description
GR3-CI-TF-184T-6-B-D-2 2HP 184T ; MOTOR
Part # GR3-CI-TF-184T-6-B-D-2
BDI # 21459502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid