GR3-CI-TF-184T-6-B-D-2
Description
GR3-CI-TF-184T-6-B-D-2 2HP 184T ; MOTOR
Part # GR3-CI-TF-184T-6-B-D-2
BDI # 21459502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid